Shop All Wire Terminals
Panduit
Ring, Heat Shrink, 16-14Awg, 3/8" Stud, PK25
Mfr # PH14-38R-Q
Zoro # G0422640
product price: $38.79
/pk 25, $1.55/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size 3/8 in
- Insulation Color Blue
- Max. Temp. 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PH14-38R-Q
- Zoro # G0422640
- UPC # 7498381809
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.24 in |
Tongue Width - Wire Connector | 13.5 mm |
Width | 0.5" |
Length | 1.2" |
Description
Ring,Heat Shrink,16-14Awg,3/8 In. Stud,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Crimp Connectors, Slide Through Wires, POE Compliant, 100PK (FWT202010J)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 175A, 600V AC, Non-Indicating (A6T175)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLK003)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG4)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK20 (PH10-10R-E)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P6-10R-T)
- GARDNER BENDER Ring Terml 1/4In 16-14Awg (20-105)
- Panduit Wire Terminals