Shop All Wire Terminals
Panduit
Ring, Funnel, Nylon, 22-18 Awg, #10, PK100
Mfr # PNF18-10R-C
Zoro # G0420364
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Red
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PNF18-10R-C
- Zoro # G0420364
- UPC # 7498351319
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.86 in |
Tongue Width - Wire Connector | 0.32 in |
Width | 0.3" |
Length | 0.9" |
Description
Ring Terminal, 22 – 18 AWG, #10 stud size, funnel entry, nylon insulated, standard package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- Panduit Wire Connectors & Disconnects