Shop All Cable Clamps & Clips
Panduit
Rigid Box Mounting Bracket for up to Thr
Mfr # PRBS16
Zoro # G2805740
product price: $167.99
/pk 50, $3.36/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Finish Pre-Galvanized
- Application Mount Electrical Box in Standard 16" Stud Cavity
- Product Type Box to Stud Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRBS16
- Zoro # G2805740
- UPC # 7498364131
- Country of Origin China
- Category Cable Clamps & Clips
Details
Color | Silver |
Material | Steel |
Finish | Pre-Galvanized |
Application | Mount Electrical Box in Standard 16" Stud Cavity |
Product Type | Box to Stud Support |
Finish/Coating | Galvanized |
Product Class | Wire Routing, Management & Protection |
Description
Rigid Box Mounting Bracket for up to Three 4" or 4-11/16" Boxes for 16" Stud Spacing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A4AXFN2)
- GARDNER BENDER 12" L Heavy Duty Cable Tie Black PK 100 (46-412UVB)
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ181-A2)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- KABLE KONTROL Aluminum Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pc (CC-5013-C)
- Panduit Cable Clamps & Clips