Shop All Cable Clamps & Clips
Panduit
Rigid Box Mounting Bracket for up to Fou
Mfr # PRBS24
Zoro # G2804289
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Finish Pre-Galvanized
- Application Mount Electrical Box in Standard 24" Stud Cavity
- Product Type Box to Stud Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PRBS24
- Zoro # G2804289
- UPC # 7498372249
- Country of Origin China
- Category Cable Clamps & Clips
Details
Color | Silver |
Material | Steel |
Finish | Pre-Galvanized |
Application | Mount Electrical Box in Standard 24" Stud Cavity |
Product Type | Box to Stud Support |
Finish/Coating | Galvanized |
Product Class | Wire Routing, Management & Protection |
Description
Rigid Box Mounting Bracket for up to Four 4.00" or 4 11/16" Boxes for 24" Stud Spacing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- ZORO SELECT Latch Clamp, Steel, 8.32 in Overall L (806ER4)
- Panduit Cable Clamps & Clips