Shop All Raceway Fittings
Panduit
Rightentranceend, Ld/ldph/lds, Iw, PK10
Mfr # RAEFXIW-X
Zoro # G0425291
product price: $65.39
/pk 10, $6.54/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10, LDPH10
- Material Rigid PVC
- Length 5.05"
- Height 1.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAEFXIW-X
- Zoro # G0425291
- UPC # 7498353064
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 5.05" |
Height | 1.88" |
Width | 1.94" |
Overall Width (In.) | 1.94 |
Overall Height (In.) | 1.88 |
Overall Length | 5.05 in |
Overall Length (mm) | 128 |
Overall Length (In.) | 5.05 |
Overall Height (mm) | 47.6 |
Overall Width (mm) | 49.2 |
Description
Power rated right angle/entrance end fitting for use with LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10 and LDPH10 raceway. Use CA3 or CA5 adapters for LD3/LDPH3/LDS3 and LD5/LDPH5/LDS5 profile raceway; adapters not required for LD10 and LDPH10 raceway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 2 Pole, 400V AC, C Curve (5SY62017)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- MKT FASTENING Conduit Strap, 1" Pin, 3/4", PK50 (DCC75100)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- GARDNER BENDER Split Flx Tubing, Raceway, 3/8"x10 ft., Wht (FLX-3810W)
- Panduit Raceway Fittings