Shop All Raceway Fittings
Panduit
Right Angle/Entrance End Power Rated/ 1" (10 Pack), 10PK
Mfr # RAEFXWH-X
Zoro # G704858973
product price: $81.39
/pk 10, $8.14/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10, LDPH10
- Material PVC
- Mounting Snap-On
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAEFXWH-X
- Zoro # G704858973
- UPC # 7498353062
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.94 in |
Height | 1.88 in |
Overall Width | 1.94 |
Overall Height | 1.88 |
Overall Length | 5.05 in |
Overall Length (In.) | 5.05 |
Overall Height (mm) | 47.6 |
Overall Length (mm) | 128 |
Overall Width (In.) | 1.94 |
Overall Height (In.) | 1.88 |
Overall Width (mm) | 49.2 |
Details
Color | White |
For Use With | LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10, LDPH10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Power Rated Fittings |
Raceway Type | Power Rated |
Mount Method | Snap-On |
Fitting Type | Entrance End/Right Angle |
Product Class | Wire Routing, Management & Protection |
Description
Power rated right angle/entrance end fitting for use with LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10 and LDPH10 raceway. Use CA3 or CA5 adapters for LD3/LDPH3/LDS3 and LD5/LDPH5/LDS5 profile raceway; adapters not required for LD10 and LDPH10 raceway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Insulating Bushing, 1/2" (2172RAC)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- Panduit Raceways