Shop All Raceway Fittings
Panduit
Right Angle/Entrance End Power Rated/ 1" (10 Pack), 10PK
Mfr # RAEFXEI-X
Zoro # G404858945
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10, LDPH10
- Material PVC
- Height 1.88 in
- Width 1.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RAEFXEI-X
- Zoro # G404858945
- UPC # 7498353061
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.88 in |
Width | 1.94 in |
Overall Height | 1.88 |
Overall Length | 5.05 in |
Overall Width | 1.94 |
Overall Height (In.) | 1.88 |
Overall Length (In.) | 5.05 |
Overall Height (mm) | 47.6 |
Overall Width (In.) | 1.94 |
Overall Width (mm) | 49.2 |
Overall Length (mm) | 128 |
Details
Color | Ivory |
For Use With | LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10, LDPH10 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Power Rated |
Mount Method | Snap-On |
Fitting Type | Entrance End/Right Angle |
Product Type | Power Rated Fittings |
Product Class | Wire Routing, Management & Protection |
Product Color | Electric Ivory |
Description
Power rated right angle/entrance end fitting for use with LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10 and LDPH10 raceway. Use CA3 or CA5 adapters for LD3/LDPH3/LDS3 and LD5/LDPH5/LDS5 profile raceway; adapters not required for LD10 and LDPH10 raceway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC4)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- Panduit Raceway Fittings