Shop All Raceway Fittings
Panduit
Right Angle, Off White, PVC, Elbows
Mfr # T45RAIW
Zoro # G0938497
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With T45 Covers
- Material PVC
- Standards CE Compliant, UL Listed, UL 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45RAIW
- Zoro # G0938497
- UPC # 074983773213
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 1/2 in |
Length | 4 1/2 in |
Height | 1 1/4 in |
Length (Straight Wireway) | 4.52 in |
Width (In.) | 4.52 |
Raceway Width | 2 1/2 in |
Overall Width | 4 1/2 in |
Raceway Height | 1 1/4 in |
For Raceway Width | 2 1/2 in |
For Raceway Height | 1 1/4 in |
For Raceway Width x Height | 2 3/8 in x 1 1/4 in |
Overall Height | 1 1/4 in |
Length (In.) | 4.52 |
Height (In.) | 1.16 |
Overall Length | 4 1/2 in |
Bend Radius | 1 in |
Overall Height (mm) | 29.5 |
Overall Height (In.) | 1.16 |
Overall Width (In.) | 4.52 |
Overall Length (m) | 0.1 |
Overall Width (mm) | 114.8 |
Overall Length (ft.) | 0.38 |
Description
Right Angle, Series T-45, For Raceway Height 1 1/4 in, For Raceway Width 2 1/2 in, For Raceway Width x Height 2 3/8 in x 1 1/4 in, Material PVC, Color Off White, Mounting Style Screw On, Bend Radius 1 in, Compatible with Product Type T45 Covers, Includes (1) Right Angle, Overall Height 1 1/4 in, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Standards CE Compliant, UL Listed, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 (5XFR6ID)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- Panduit Raceways