Shop All Raceway Fittings
Panduit
Right Angle, Off White, PVC, Elbows
Mfr # RAFX5IW-X
Zoro # G3187825
original price:
$4.29
16% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With LDS5 Raceways
- Material ABS
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFX5IW-X
- Zoro # G3187825
- UPC # 074983325153
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2 1/2 in |
Height | 3/4 in |
Length | 2 1/2 in |
Length (Straight Wireway) | 1.11 in |
Length (In.) | 1.11 |
Width (In.) | 1.11 |
Height (In.) | 0.64 |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 3/4 in |
Overall Height (mm) | 16.3 |
Overall Length (mm) | 65.4 |
Overall Width (mm) | 65.4 |
Overall Width (In.) | 2.58 |
Overall Height (In.) | 0.64 |
Overall Length (In.) | 2.58 |
Description
Right Angle, Series LDPH5, LDS5, Material ABS, Color Off White, Number of Channels 1, Mounting Style Snap On, Compatible with Product Type LDPH5 Raceways, LDS5 Raceways, Overall Height 3/4 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Standards FT4, TIA/EIA, UL Approved, UL5A, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (09005.35.01)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: Yes (XTCR050D11A)
- IFM 20-250V-AC PROXIMITY SENSOR (II0270 II-2010-ABOA)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- Panduit Raceways