Shop All Raceway Fittings
Panduit
Right Angle, Off White, PVC, Elbows
Mfr # RAF5IW-E
Zoro # G0671221
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With LD5 Raceway
- Material PVC
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAF5IW-E
- Zoro # G0671221
- UPC # 074983325474
- Country of Origin Multiple
- Category Raceway Fittings
Dimensions
Length | 2 in |
Height | 0.58 in |
Width | 2 in |
Length (Straight Wireway) | 2 in |
Overall Width | 2 in |
For Raceway Width | 1 in |
Overall Length | 2 in |
For Raceway Height | 1/2 in |
Raceway Width | 1 in |
Height (In.) | 0.58 |
Overall Height | 1/2 in |
For Raceway Width x Height | 1 in x 19/32 in |
Length (In.) | 2 |
Width (In.) | 2 |
Raceway Height | 1/2 in |
Bend Radius | 1 in |
Overall Height (In.) | 0.58 |
Overall Width (mm) | 50.8 |
Overall Length (In.) | 2 |
Overall Height (mm) | 14.7 |
Overall Length (mm) | 50.8 |
Overall Width (In.) | 2 |
Description
Right Angle, Series LD5, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 1 in x 19/32 in, Material PVC, Color Off White, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type LD5 Raceways, Includes (1) Right Angle, Overall Height 1/2 in, Overall Length 2 in, Overall Width 2 in, Standards FT4, TIA/EIA, UL Listed, UL5A, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TED Series 70A, 3 Pole, 600V AC (TED136070WL)
- LEVITON Receptacle (CR20-GY)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- GAMPAK SPACER ELECT BOX 1/2""MTL (49207)
- Panduit Raceway Fittings