Shop All Cable Ties
Panduit
Retained Tension Tie, 304 SS, Heavy, 11.
Mfr # MRT2H-L4
Zoro # G2763524
product price: $64.99
/pk 50, $1.30/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Tensile Strength 400 lb
- Max. Bundle Dia. 2 in
- Material 304 Stainless Steel
- Temp. Range -60 to 538°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MRT2H-L4
- Zoro # G2763524
- UPC # 7498302335
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12.2 in |
Width | 0.31 in |
Max. Bundle Dia. | 2 in |
Overall Length | 12.2 in |
Details
Color | Natural |
Item | Cable Ties |
Tensile Strength | 400 lb |
Material | 304 Stainless Steel |
Temp. Range | -60 to 538°C |
Indoor/Outdoor | Indoor/Outdoor |
Application | General Purpose |
Resists | UV |
Thickness | 0.01 in |
Product Line | Pan-Steel |
Product Type | Cable Tying |
Product Name | Pan-Steel Cable Tie |
Minimum Loop Tensile Strength | 400 lb |
Cable Manager Type | Cable Tie |
Product Color | Natural |
Product Material | Stainless Steel |
Max Operating Temperature | 538 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Retained Tension Tie, 304 SS, Heavy, 11.3 (287mm), .010 (.25mm) thk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML1-040-AR3)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- Panduit Cable Ties