Shop All Label Maker Ribbons
Panduit
Resin Thermal Transfer Ribbon, White
Mfr # RHER4WH
Zoro # G0791119
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility TDP4-HE
- Ink Color White
- Standards UL Recognized
- Compatible Mfr Part Number TDP4-HE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RHER4WH
- Zoro # G0791119
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Size (WxL) - Label Printer Ribbons | 4 1/2 in x 1,181 ft |
Ribbon Width | 4 1/2 in |
Ribbon Length | 1,181 ft |
Details
Item | Thermal Transfer Ribbon |
Color | White |
Printer Series Compatibility | TDP4-HE |
Ink Color | White |
Standards | UL Recognized |
Compatible Mfr Part Number | TDP4-HE |
Ribbon Color | White |
Resistance Properties | Chemical-Resistant, Heat-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Material Properties | Halogen Free |
Description
Label Printer Ribbon, Compatible Mfr Part Number TDP4-HE, Material Properties Halogen Free, Printer Series Compatibility TDP4-HE, Ribbon Color White, Ribbon Length 1,181 ft, Ribbon Width 4 1/2 in, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Heat-Resistant, Solvent-Resistant, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-P-1014-L-13693)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- HY-KO 3In Reflective Number 4, 10PK (B00445)
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- PANDUIT Ribbon, Hybrid, For Use With Tdp4*He Ser (RHEH4BL)
- PANDUIT Hybridribbon, Bl, 4.35"x300 ft, Tdp43me (RMEH4BL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6200)
- BRADY Label, 1 in W, Clear; White (M6-64-427)
- BRADY Label, 1 in W, White (M6-17-719)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 2.50" x 244', 0.5" Core (05095GS06407)
- Panduit Label Maker Ribbons