Shop All Label Maker Ribbons
Panduit
Resin Thermal Transfer Ribbon, Black
Mfr # RMER2BL
Zoro # G0791003
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility TDP43ME
- Ink Color Black
- Resistance Properties Chemical-Resistant, Heat-Resistant, Solvent-Resistant
- Product Type Single Color Thermal Transfer Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RMER2BL
- Zoro # G0791003
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Width | 2 1/2 in |
Size (WxL) - Label Printer Ribbons | 2 1/2 in x 300 ft |
Ribbon Length | 300 ft |
Details
Item | Thermal Transfer Ribbon |
Color | Black |
Printer Series Compatibility | TDP43ME |
Ink Color | Black |
Resistance Properties | Chemical-Resistant, Heat-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | TDP43ME |
Ribbon Formulation | Resin |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Printer Series Compatibility TDP43ME, Ribbon Color Black, Ribbon Length 300 ft, Ribbon Width 2 1/2 in, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Heat-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 12 ft. L (137S0412BL)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- SPEAKMAN Gravityflo Eyewash Station in Blue (SE-4000)
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- PANDUIT Ribbon, Hybrid, For Use With Tdp4*He Ser (RHEH4BL)
- PANDUIT Hybridribbon, Bl, 4.35"x300 ft, Tdp43me (RMEH4BL)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP31)
- BRADY Label, 2 in W, Indoor, Yellow (BM7C-2000-854-YL)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- BRADY Label, 3 in W, White (M6-22-422)
- Panduit Safety Labels