Shop All Test Equipment Accessories
Panduit
Replacement Labels For Verisafe Avt Devi
Mfr # VS-AVT-RL
Zoro # G004860379
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Data Access Port
- For Use With VeriSafe AVT
- Product Type Accessory Label
- Application Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # VS-AVT-RL
- Zoro # G004860379
- UPC # 61305631476
- Country of Origin United States
- Category Test Equipment Accessories
Details
Type | Data Access Port |
For Use With | VeriSafe AVT |
Product Type | Accessory Label |
Application | Label |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- PERFORMANCE TOOL 24 Adj Wr. (W424P)
- PALADIN TOOLS Untwist Tool Twisted Pair (PA1923)
- EATON BUSSMANN Cubefuse, 20A, 300VAC, 3/4" W, 1-7/8" L (TCF20RN)
- KLEIN TOOLS LanMap™ Kit (VDV526-055)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-ACE)
- K&S PRECISION METALS ROD 1/8""X12"" SS CD1 (87135)
- DANCO Danco 10839X Plug All Test & Seal Plug (10839X)
- Panduit Test Equipment Accessories