Shop All Cable Carriers
Panduit
Replacement Elastic For RER.5-S6-X
Mfr # RER.5E-X
Zoro # G3437518
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 0.84 in
- Height 1.89 in
- For Use With QB-BASE175-Q, QB-S6-1000-L
- Overall Length 1.18 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RER.5E-X
- Zoro # G3437518
- UPC # 7498361084
- Country of Origin Costa Rica
- Category Cable Carriers
Dimensions
Outside Width | 0.84 in |
Height | 1.89 in |
Overall Length | 1.18 in |
Length | 1.18 in |
Width | 0.84 in |
Details
For Use With | QB-BASE175-Q, QB-S6-1000-L |
Color | Black |
Material | Nylon |
Type | Harness Board Accessory |
Product Class | Wire Routing, Management & Protection |
Description
Replacement Elastic For RER.5-S6-X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- CANTEX Electrical Box, 32 cu in, Square Box, 2 Gang, PVC, Square (EZ32XNR)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-100-0-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- EAGLE BELTING Plastic Hook, 3/16" x 6", PK50 (5403223PLASTIC HOOK)
- Panduit Cable Carriers