Shop All Cable Carriers
Panduit
Replacement Elastic For RER2.0-S6-X
Mfr # RER2.0E-X
Zoro # G3437527
product price: $39.69
/pk 10, $3.97/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2.81 in
- Height 3.94 in
- Material Nylon 6/6
- Color Black
- Type Harness Board Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RER2.0E-X
- Zoro # G3437527
- UPC # 7498330372
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 2.81 in |
Height | 3.94 in |
Length | 1.31 in |
Overall Length | 1.31 in |
Width | 2.81 in |
Details
Material | Nylon 6/6 |
Color | Black |
Type | Harness Board Accessory |
For Use With | QB-BASE175-Q, QB-S6-1000-L |
Product Class | Wire Routing, Management & Protection |
Description
Replacement Elastic For RER2.0-S6-X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 1.67 In Hole, Steel (AS125)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-1)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-100-0-4)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- IGUS Mounting Brkt, Mini, Open, OW1.42In / 36mm (1025-12PZ)
- Panduit Cable Carriers