Shop All Ground Rods & Clamps
Panduit
Replacement bonding clip for use with SD
Mfr # SDCLIP
Zoro # G3147544
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Height 0.16 in
- Width 0.75 in
- For Use With Noise Shield
- Application Replacement bonding clips to ensure continuity for Noise Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SDCLIP
- Zoro # G3147544
- UPC # 7498352146
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Height | 0.16 in |
Width | 0.75 in |
Overall Length | 0.21 ft |
Overall Height (In.) | 0.16 |
Overall Length (m) | 0.1 |
Overall Height (mm) | 4.1 |
Overall Length (ft.) | 0.21 |
Overall Width (In.) | 0.75 |
Overall Width (mm) | 19 |
Details
Material | Galvannealed Steel |
For Use With | Noise Shield |
Application | Replacement bonding clips to ensure continuity for Noise Shield |
Color | Silver |
Standards Met | UL Recognized, CSA Approved, CE Approved |
Product Type | Grounding Clip |
Flammability Rating | UL94V-0 |
Product Class | Wire Routing, Management & Protection |
Description
Replacement bonding clip for use with SD*EMI.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.15A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-15/100-R)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2PR)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100RBCU)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- Panduit Ground Rods & Clamps