Shop All Wire Ducts
Panduit
Replacement Blade Kit, Nylon Insert
Mfr # DCT-BLD
Zoro # G0765270
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DCT
- Width 0.12 in
- Overall Depth (In.) 2.65
- Overall Width (In.) 0.12
- Overall Height (mm) 114.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DCT-BLD
- Zoro # G0765270
- UPC # 7498362312
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 0.12 in |
Overall Depth (In.) | 2.65 |
Overall Width (In.) | 0.12 |
Overall Height (mm) | 114.8 |
Overall Height (In.) | 4.52 |
Overall Width (mm) | 3 |
Overall Depth (mm) | 67.3 |
Depth | 2.65 in |
Details
Item | Replacement Blade Kit,Nylon Insert |
For Use With | DCT |
Product Type | Replacement Blade Kit with Blade and Nylon insert |
Application | Replacement Blade Kit for Duct Cutting Tools (Includes Replacement Blade and Nylon Insert) |
Sub Brand | Panduct® |
Product Class | Wiring Duct Tools |
Description
Replacement Blade Kit,Nylon Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-2/10A, 600V AC, Nonindicating (TRS3-2/10R)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X2LG6)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D (G1.5X3LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- Panduit Wire Ducts