Shop All Voice & Data Jack Accessories
Panduit
Recessed Lock-In Device, 100 In Yellow W
Mfr # PSL-DCPLRE-YL-C
Zoro # G504858876
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed
- Color Yellow
- Material Polycarbonate
- Product Type Recessed
- Overall Depth (In.) 0.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCPLRE-YL-C
- Zoro # G504858876
- UPC # 61305675913
- Country of Origin Costa Rica
- Category Voice & Data Jack Accessories
Dimensions
Overall Depth (In.) | 0.77 |
Overall Height (mm) | 18.7 |
Overall Width (In.) | 0.55 |
Overall Height (In.) | 0.74 |
Overall Depth (mm) | 19.6 |
Overall Width (mm) | 13.9 |
Details
Type | Recessed |
Color | Yellow |
Material | Polycarbonate |
Product Type | Recessed |
Mount Method | Recessed |
Includes | 100 devices, 5 keys |
Description
The Lock-In device secures patch cord connections to prevent unauthorized access or accidental removal. Recessed device is used when jacks mount slighlty deeper from the surface. Extended hood protects locking mechanism. Includes 100 yellow devices and five removal tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- Panduit Voice & Data Jack Accessories