Shop All Voice & Data Jack Accessories
Panduit
Recessed Lock-In Device, 100 In Gray Wit
Mfr # PSL-DCPLRE-IG-C
Zoro # G904858445
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed
- Color Gray
- Material Polycarbonate
- Product Type Recessed
- Overall Height (mm) 18.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCPLRE-IG-C
- Zoro # G904858445
- UPC # 61305675919
- Country of Origin Costa Rica
- Category Voice & Data Jack Accessories
Dimensions
Overall Height (mm) | 18.7 |
Overall Width (In.) | 0.55 |
Overall Height (In.) | 0.74 |
Overall Width (mm) | 13.9 |
Overall Depth (mm) | 19.6 |
Overall Depth (In.) | 0.77 |
Details
Type | Recessed |
Color | Gray |
Material | Polycarbonate |
Product Type | Recessed |
Mount Method | Recessed |
Includes | 100 devices, 5 keys |
Description
The Lock-In device secures patch cord connections to prevent unauthorized access or accidental removal. Recessed device is used when jacks mount slighlty deeper from the surface. Extended hood protects locking mechanism. Includes 100 gray devices and five removal tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- DORMAKABA Pushbutton Lock (9622C11-26D-41)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- BLACK BOX Ez-Rj45 Cat6 Strain-Relief Boot (C6EZ-BOOT-GY)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- Panduit Voice & Data Jack Accessories