Shop All Cable and Wire Cutters
Panduit
Ratcheting Cable CutteRaceway (1-1/4”)
Mfr # CCT-340
Zoro # G404860344
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.2 in
- Color Black
- Overall Width 3.875
- For Use With - Crimping Tool Copper and Aluminum Solid and Stranded Cable
- Type Cable Cutting Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCT-340
- Zoro # G404860344
- UPC # 61305667056
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10.2 in |
Overall Width | 3.875 |
Width (In.) | 3.875 in |
Details
Color | Black |
For Use With - Crimping Tool | Copper and Aluminum Solid and Stranded Cable |
Type | Cable Cutting Tool |
Tool Weight | 1.3 lb |
Description
Ratcheting Cable CutteRaceway (1-1/4”)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- VIM PRODUCTS VIM Tools Torx Plus TP55 3/8 in. Square Drive (TP6P-IP55)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4718T)
- FISCH Tennon / Plug Cutter (FSE-011248)
- KLEIN TOOLS 9-5/8" Wire Stripper/Cutter 24 AWG (63050-EINS)
- KLEIN TOOLS Cable Cutter Coaxial 3/4-Inch Capacity (63028)
- JONARD TOOLS Cable Cutter, 8" L, Shear Cut Action (WRC-14)
- KNIPEX Wire Rope Shears, 6 1/4", Tire Cord Cutt (95 62 160 TC)
- WESTWARD 5-1/4" Insulated Diagonal Cutters, Flush Cut (3WY52)
- GREENLEE PVC Cutter (865)
- CRESCENT WISS 8-3/8" Flip Joint Cable Cutter with Wire Cutter and Sheath Knife (0890CSFW)
- Panduit Cable and Wire Cutters