Shop All Wire Markers
Panduit
Raised Panel Label, Pre-Printed Emergenc
Mfr # C235A8-30-ES
Zoro # G2770384
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Super-Tack Polyester
- Type Push Button Label
- Printer Series Compatability Non-Printable
- Application Raised Panel Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # C235A8-30-ES
- Zoro # G2770384
- UPC # 7498332067
- Country of Origin United States
- Category Wire Markers
Details
Color | Yellow |
Material | Super-Tack Polyester |
Type | Push Button Label |
Printer Series Compatability | Non-Printable |
Application | Raised Panel Labeling |
Standards | Meets ASTM G154, Meets DIN 40050-9, IP69K, Meets ASTM D3389, UL969 Recognized, CUL Recognized |
Description
Raised Panel Label, Pre-Printed Emergency Stop, Bk on Yl, 60mm Dia. X 30.5mm Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0266-S)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- TALON TRAX Size 8 Men's Steel Rubber Boot, White (45DZ25)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- BROTHER 1/2" Scrapbook/Photo-Safe Tape (TZAF231)
- Panduit Electrical Labels