Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Raised Panel Label, Component, 3.0"W X 1 (500 Pack), 500PK
Mfr # C300X100AWT
Zoro # G004860256
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 3 in
- Height 1 in
- Material Polyester
- Label Type Component Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # C300X100AWT
- Zoro # G004860256
- UPC # 7498361169
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Height | 1 in |
Overall Height | 1 |
Overall Width | 3 |
Details
Color | Red |
Material | Polyester |
Label Type | Component Label |
Standards | Meets ASTM G154, Meets DIN 40050-9, IP69K, Meets ASTM D3389, UL969 Recognized, CUL Recognized, RoHS Compliant |
Description
Thermal transfer raised panel component label, 3.00" W x 1.00" H, raised panel, red, 1 labels/row, 500 pc. package quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, Roll, Green, Solid, PVC (3RG)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 11, PR (150040-SZ11)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (406KAS12ORJ)
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- PANDUIT Thermal Transfer Label, 1x0.75, PK5000 (S100X075VATY)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150YAJ)
- BRADY Label, White, Labels/Roll: 1900 (B33-179-492)
- Panduit Safety Labels