Shop All Ground Rods & Clamps
Panduit
Rack Jumper Kit, Various
Mfr # RGRKCBNJY
Zoro # G2997340
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Wire Included 96 in 6 AWG
- Type Grounding
- Material Copper
- Standards CSA Certified, UL 467
- Grounding Bar Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGRKCBNJY
- Zoro # G2997340
- UPC # 074983608706
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Grounding Bar Length | 19 in |
Grounding Bar Width | 1 in |
Grounding Bar Holes and Size | (20) #12-24 |
Details
Item - Grounding Connector | Grounding Strip System |
Item | Grounding Strip System |
Ground Wire Included | 96 in 6 AWG |
Type | Grounding |
Material | Copper |
Standards | CSA Certified, UL 467 |
Material - Grounding Connector | Tin-Plated Copper |
Grounding Bar Thickness | 3/16 in |
Includes | Mfr. No. HTCT250-2-1 HTAP, (20) #12-24 x 1/2 in Hex Head Screws Installed, (4) #10-32 x 1/2 Thread-Forming Screws, (4) #12-24 x 1/2 Thread-Forming Screws, (4) M5 x 12mm Thread-Forming Screws, (4) M6 x 12mm thread-Forming Screws, 0.16 oz Antioxidant, Grounding Busbar |
Material of Construction | Various |
Description/Special Features | Retrofit Equipment |
For Use With | Telecom/Data Center |
Description
Grounding Strip System, Material Copper, For Use With Telecom/Data Center, Grounding Bar Holes and Size (20) #12-24, Grounding Bar Length 19 in, Grounding Bar Thickness 3/16 in, Grounding Bar Width 1 in, Ground Wire Included 96 in 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (848)
- 3M 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M4-516RK)
- TEST PRODUCTS INTERNATIONAL Coax Adaptor Connector Kit, Delux, 41 pcs (TPI-5000A)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Grounding Kit, Various (ACG24K)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- Panduit Ground Rods & Clamps