Shop All Electrical Raceways
Panduit
Raceway, Series T45, PVC, Off White
Mfr # T45BIW8
Zoro # G1468887
Not eligible for select promotions
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Decor
- Series T-45
- Color Off White
- Mounting Style Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T45BIW8
- Zoro # G1468887
- UPC # 074983772582
- Country of Origin Multiple
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 2 3/8 in |
Height | 1 1/4 in |
Length (Straight Wireway) | 8 ft |
Width (In.) | 2.38 |
Length (In.) | 96 |
Height (In.) | 0.73 |
Depth | 1.30" |
Overall Height (In.) | 0.73 |
Overall Width (In.) | 2.38 |
Overall Length (m) | 2.4 |
Overall Length (ft.) | 8.01 |
Overall Height (mm) | 18.5 |
Overall Width (mm) | 60.4 |
Description
Raceway, Series T-45, Mounting Style Screw On, Width 2 3/8 in, Height 1 1/4 in, Length 96 in, Cover Type Not Included, Material PVC, Color Off White, Number of Channels 1, Finish Decor, Standards CSA C22.2 No. 62, UL 5A, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang Medium Size Duplex Wall Plate - White (PJ8W)
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 10P 30A (8903LXO1000V02)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- PANDUIT Surface Raceway, LDPH5 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH5WH8-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- Panduit Electrical Raceways