Shop All Electrical Raceways
Panduit
Raceway, Series LD5, PVC, Off White
Mfr # LDPH5IW8-A
Zoro # G3259207
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Decor
- Series LDPH
- Color Off White
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LDPH5IW8-A
- Zoro # G3259207
- UPC # 074983343980
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 1 in |
Height | 9/16 in |
Length (Straight Wireway) | 8 ft |
Length (In.) | 96 |
Height (In.) | 0.55 |
Width (In.) | 1.02 |
Overall Height (In.) | 0.55 |
Overall Width (In.) | 1.02 |
Overall Height (mm) | 14 |
Overall Width (mm) | 26 |
Overall Length (In.) | 96 |
Description
Raceway, Series LDPH, Mounting Style Adhesive, Width 1 in, Height 9/16 in, Length 96 in, Cover Type Latching, Material PVC, Color Off White, Number of Channels 1, Finish Decor, Standards CSA C22.2 No. 62, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- MARINCO RY504-2-30 50A Female to 2-30A Male Reverse "Y" Cable (RY504-2-30)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil (63950002)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- PANDUIT Surface Raceway, LDPH5 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH5WH8-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- Panduit Electrical Raceways