Shop All Electrical Raceways
Panduit
Raceway, Panduct Type FS, 6 ft., Light Gray
Mfr # FS3X3LG6NM
Zoro # G2255452
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Decor
- Series Panduct (R) Type FS
- Color Gray
- Mounting Style Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS3X3LG6NM
- Zoro # G2255452
- UPC # 074983341283
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 3 1/8 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Slot Width | 0.2 in |
Nominal Height | 3 in |
Overall Width (In.) | 3.25 |
Overall Height (In.) | 3.12 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 82.6 |
Overall Height (mm) | 79.2 |
Overall Length (ft.) | 6 |
Description
Solid Wall Wiring Duct, Wall Type Solid Wall, Width 3 1/4 in, Height 3 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- IDEAL Cat6 Feedthru Mod Plug 100/Jar, PK100 (85-377J)
- GE Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (CR306C00200XAAAAG)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Black (FL1X1.5-B)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD3EI6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack), No Mounting Holes (FS4X4WH6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- Panduit Raceways