Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC T-70, RACEWAY COVER, 8'L OFF WHITE ROHS
Mfr # T70CIW8
Zoro # G0167755
product price: $30.39
/ea
Sold in multiples of 3 for $91.17
$91.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material PVC
- Length 96.12"
- Width 2.76"
- Height 0.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70CIW8
- Zoro # G0167755
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 96.12" |
Width | 2.76" |
Height | 0.36" |
Overall Height (In.) | 0.36 |
Overall Width (In.) | 2.76 |
Overall Width (mm) | 70.1 |
Overall Length (ft.) | 8.01 |
Overall Length (m) | 2.4 |
Overall Height (mm) | 9.1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- RELAY AND CONTROL Reversing Drum Switch, 1A, 1-Phase (RS-1A)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- KABLE KONTROL Raidian Connector, EZ (KK-8600002)
- Panduit Electrical Raceways