Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC T-45, WIRE RETAINER GRAY, 10/PK ROHS, PK 10
Mfr # T45WR-X
Zoro # G0179427
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color International Gray
- Material PVC
- Overall Height (In.) 0.82
- Overall Width (In.) 2.25
- For Use With T-45 Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45WR-X
- Zoro # G0179427
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Overall Height (In.) | 0.82 |
Overall Width (In.) | 2.25 |
Overall Length (m) | 0.042672 |
Overall Height (mm) | 20.8 |
Overall Width (mm) | 57.2 |
Overall Length (ft.) | 0.14 |
Details
Color | International Gray |
Material | PVC |
For Use With | T-45 Raceway |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Internal Area (in²) | 2.12 |
Mount Method | Snap-On |
Product Type | Cable Tying |
Raceway Type | Low Voltage |
Fitting Type | Wire retainer |
Internal Area (mm²) | 1367.73 |
Certifications & Standards | CSA 22.2 No.62-93, UL5A, CE |
Compatibility | PANDUIT T45 Raceway |
Product Name | T45WR-X Wire Retainer |
Cable Manager Type | Cable Clip |
Product Color | Gray |
Components | Fittings |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- Panduit Raceways