Shop All Raceway Fittings
Panduit
RACEWAY NONMETALLIC T-45, ENTRANCE END FITTING, OFF WHITE ROHS
Mfr # T45EEIW
Zoro # G0180967
product price: $27.99
/ea
Sold in multiples of 5 for $139.95
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With T-45 Raceway
- Material PVC
- Overall Height (In.) 2.86
- Overall Width (In.) 5.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45EEIW
- Zoro # G0180967
- Country of Origin Unknown
- Category Raceway Fittings
Dimensions
Overall Height (In.) | 2.86 |
Overall Width (In.) | 5.71 |
Overall Length (m) | 0.2 |
Overall Width (mm) | 145 |
Overall Length (ft.) | 0.63 |
Overall Height (mm) | 72.6 |
Details
Color | Off White |
For Use With | T-45 Raceway |
Material | PVC |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Fitting Type | Entrance End |
Product Type | Cable Routing |
Raceway Type | Low Voltage |
Mount Method | Screw-On |
Environmentally Friendly | Yes |
Product Line | Pan-Way |
Cable Manager Type | Angle Fitting |
Product Name | Pan-Way T-45 Entrance End Fitting |
Product Color | Off White |
Certifications & Standards | </li> </ul>UL5A</li><li>CE</li></ul> |
Standards Met | UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant. |
Sub Brand | Pan-Way® |
Components | Fittings |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (A806LP)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- LEGRAND External Elbow, Ivory, PVC, Elbows (2318)
- Panduit Raceways