Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC T-45, COVER, 8'L OFF WHITE ROHS
Mfr # T45CIW8
Zoro # G0168972
product price: $18.69
/ea
Sold in multiples of 5 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material PVC
- Length 96"
- Overall Height (In.) 0.75
- Overall Width (In.) 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45CIW8
- Zoro # G0168972
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 96" |
Overall Height (In.) | 0.75 |
Overall Width (In.) | 2.38 |
Overall Length (m) | 2.4 |
Overall Length (ft.) | 8.01 |
Overall Height (mm) | 19 |
Overall Width (mm) | 60.4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86835)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 32 AWG, 25' Length, 0.0080" Diameter, Silver (32N8025)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- Panduit Raceways