Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC T-45, 2.375"W X 1.25"D ADHESIVE BASE
Mfr # T45BIW8-A
Zoro # G0181292
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material PVC
- Length 8'
- Overall Width (In.) 2.38
- Overall Height (In.) 0.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45BIW8-A
- Zoro # G0181292
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 8' |
Overall Width (In.) | 2.38 |
Overall Height (In.) | 0.73 |
Overall Height (mm) | 18.5 |
Overall Length (ft.) | 8.01 |
Overall Width (mm) | 60.4 |
Overall Length (m) | 2.4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 2 in, Aluminum, Form 85 (K200-A)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5030LA)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- Panduit Electrical Raceways