Shop All Raceway Fittings
Panduit
RACEWAY NONMETALLIC SINGLESTANDARD LD3 COUPLER FITTING, PK 20
Mfr # CF3WH-E
Zoro # G0174536
product price: $40.45
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3
- Material ABS
- Height 0.44"
- Length 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CF3WH-E
- Zoro # G0174536
- Country of Origin Unknown
- Category Raceway Fittings
Dimensions
Height | 0.44" |
Length | 1.50" |
Width | 0.83" |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 0.83 |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Overall Width (mm) | 21 |
Overall Height (mm) | 11.2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1203-100)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 42 Fuses Included K Class, 5 A to 30 A, Not Rated (NO.43)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 10 ft. (3385)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- Panduit Raceways