Shop All Raceway Fittings
Panduit
RACEWAY NONMETALLIC SINGLELD5 STANDARD TEE FITTING, PK 20
Mfr # TF5WH-E
Zoro # G0176715
product price: $39.19
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5
- Material Rigid PVC
- Width 2.60"
- Height 0.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TF5WH-E
- Zoro # G0176715
- Country of Origin Unknown
- Category Raceway Fittings
Dimensions
Width | 2.60" |
Height | 0.60" |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 2.58 |
Depth | 1.80" |
Overall Length (In.) | 1.84 |
Overall Height (mm) | 14.7 |
Overall Length (mm) | 46.6 |
Overall Width (mm) | 65.7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P (555040423)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 100 psi, Standard Action (B424VXCYLM100)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- WIREMOLD Replacement Cutter Blade, Gray, Steel (607K)
- Panduit Raceway Fittings