Shop All Electrical Raceways
Panduit
Raceway Nonmetallic Singleld5 1Bend Radius Right Angle, 10-PK
Mfr # FRTBKT-X
Zoro # G710048009
product price: $59.79
/pk 10, $5.98/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Steel
- Type Cable Routing / Wiring Duct
- Components Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FRTBKT-X
- Zoro # G710048009
- UPC # 74983859382
- Country of Origin Unknown
- Category Electrical Raceways
Details
Finish | Stainless Steel |
Material | Steel |
Type | Cable Routing / Wiring Duct |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Horizontal Tee (248-06FT-24)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A2A)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- Panduit Electrical Raceways