Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLELD10 1"BEND INSIDE CORNER, PK 10
Mfr # ICFC10WH-X
Zoro # G0175403
product price: $40.35
/ea
Sold in multiples of 3 for $121.05
$121.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Overall Width (In.) 1.62
- Overall Height (In.) 0.93
- Overall Length (mm) 63.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFC10WH-X
- Zoro # G0175403
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Overall Width (In.) | 1.62 |
Overall Height (In.) | 0.93 |
Overall Length (mm) | 63.2 |
Overall Height (mm) | 23.6 |
Overall Length (In.) | 2.49 |
Overall Width (mm) | 41.1 |
Details
Color | White |
Material | ABS |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Mount Method | Snap-On |
Product Type | Cable Routing |
Raceway Type | Low Voltage |
For Use With | LD10, LDPH10 |
Fitting Type | Inside Corner |
Product Color | White |
Product Name | Inside Corner Fitting |
Additional Information | Inside Corner Fitting for use with LD10 and LDP10 Raceway. |
Cable Manager Type | Corner |
Type | Non-Metallic |
Components | Fittings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- ELECTRIDUCT Nylon Cable Ties- 4" x 500pcs- Multi Color (CT-04-18-500-MIX)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 6inWx6inH (F66W36)
- Panduit Raceways