Shop All Raceway Fittings
Panduit
RACEWAY NONMETALLIC SINGLELD10 1" BEND TEE FITTING, PK 10
Mfr # TFC10WH-X
Zoro # G0169934
product price: $36.99
/ea
Sold in multiples of 3 for $110.97
$110.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD10, LDPH10
- Material Rigid PVC
- Width 1.62"
- Overall Height (In.) 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFC10WH-X
- Zoro # G0169934
- Country of Origin Unknown
- Category Raceway Fittings
Dimensions
Width | 1.62" |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 1.62 |
Length | 4.73" |
Height | 0.93" |
Overall Width (mm) | 41.1 |
Overall Height (mm) | 23.6 |
Overall Length (mm) | 120.1 |
Overall Length (In.) | 4.73 |
Details
Color | White |
For Use With | LD10, LDPH10 |
Material | Rigid PVC |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Fitting Type | Tee |
Product Type | Cable Routing |
Product Name | LD10 / LDPH10 Bend Radius Tee Fitting |
Compatibility | PANDUIT LD10/LDPH10 Cable Management |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Cable Manager Type | Raceway |
Product Color | White |
Components | Fittings |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- SUPERIOR ELECTRIC 15A 125V NEMA 5-15P Straight Electrical Plug (YGA019A)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- OTC Disconnect Tool Toc Line 1/2" (307-569)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- Panduit Raceways