Shop All Electrical Raceways
Panduit
Raceway Nonmetallic Single1Bend/Pwr Rated Coupler Ld5, 10-PK
Mfr # ICFC10EI-X
Zoro # G810048015
product price: $33.49
/pk 10, $3.35/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Components Fittings
- Type Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFC10EI-X
- Zoro # G810048015
- UPC # 74983525201
- Country of Origin Unknown
- Category Electrical Raceways
Details
Color | Ivory |
Components | Fittings |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - White (WL927-10-WHITE)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- LEGRAND Wire Clip, Ivory, Plastic, Clips (2400WC)
- Panduit Electrical Raceways