Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, CD10/LD10 CEILING/ENTRANCE END, WHITE ROHS
Mfr # DCF10WH-X
Zoro # G0163966
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Length 2.25"
- Width 1.60"
- Height 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DCF10WH-X
- Zoro # G0163966
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 2.25" |
Width | 1.60" |
Height | 2.25" |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 2.25 |
Overall Width (mm) | 40.6 |
Overall Length (In.) | 2.25 |
Overall Length (mm) | 57.1 |
Overall Height (mm) | 57.2 |
Details
Color | White |
Material | ABS |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Fitting Type | Entrance End/Drop Ceiling |
Product Type | Cable Routing |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
For Use With | LD10 |
Product Name | Pan-Way Low Voltage Fittings |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Compatibility | LD10 raceway |
Product Color | White |
Product Line | Pan-Way |
Components | Fittings |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange (500794)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- SENSORSWITCH Power Pack, Relay Ckt Prot, 120/277V, Black (PP20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 30A, 250V AC, Indicating (FRN-R-30ID)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack), No Mounting Holes (FS4X4WH6NM)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- Panduit Electrical Raceways