Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 8'LX1.51"WX.94"H PAN-WAY LD10
Mfr # LD10WH8-A
Zoro # G0180233
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Length 96"
- Width 1.50"
- Overall Width (In.) 1.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD10WH8-A
- Zoro # G0180233
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 96" |
Width | 1.50" |
Overall Width (In.) | 1.51 |
Overall Height (In.) | 0.94 |
Overall Length (mm) | 2.438 |
Overall Width (mm) | 38.4 |
Overall Height (mm) | 23.9 |
Overall Length (In.) | 96 |
Diameter | 0.9" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, B Curve (M9F21320)
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- Panduit Raceways