Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 8'LX1.51"WX.94"H PAN-WAY LD10
Mfr # LD10IW8-A
Zoro # G0175972
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Length 96"
- Overall Height (In.) 0.94
- Overall Width (In.) 1.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD10IW8-A
- Zoro # G0175972
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 96" |
Overall Height (In.) | 0.94 |
Overall Width (In.) | 1.51 |
Overall Height (mm) | 23.9 |
Overall Length (mm) | 2.438 |
Overall Width (mm) | 38.4 |
Overall Length (In.) | 96 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- LEVITON Receptacle (5015-I)
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep (JBP1DWH)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- Panduit Raceways