Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 8'LX1.51"WX.94"H PAN-WAY LD10
Mfr # LD10EI8-A
Zoro # G0186357
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- Material Rigid PVC
- Length 8'
- Overall Width (In.) 1.51
- Overall Height (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD10EI8-A
- Zoro # G0186357
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 8' |
Overall Width (In.) | 1.51 |
Overall Height (In.) | 0.94 |
Overall Length (mm) | 2.438 |
Overall Height (mm) | 23.9 |
Overall Width (mm) | 38.4 |
Overall Length (In.) | 96 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (XTCE040D00A)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- SOUTH MAIN HARDWARE 8-in 120-lb, Black, 1,000 Standard Nylon Tie (222262)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack), No Mounting Holes (FS4X4WH6NM)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD3EI6-A)
- SQUARE D Wireway 12 X 12 Raintight Troughs 6 Ft (RDB126)
- Panduit Raceways