Shop All Electrical Raceways
Panduit
Raceway Nonmetallic Single, 8'Lx1.51Wx.94H Pan-Way Ld10, 100-PK
Mfr # NWSLC2-2Y
Zoro # G810048008
product price: $20.95
/pk 100, $0.21/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Type Identification Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NWSLC2-2Y
- Zoro # G810048008
- UPC # 74983448777
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Size | 2" |
Details
Type | Identification Tag |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- MERSEN Fuse, GDL Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL4)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C01TD)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) (LD3WH6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- Panduit Raceways