Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 8'L X .77"W X.46"H PAN-WAY LD3
Mfr # LD3WH8-A
Zoro # G0573265
product price: $24.39
/ea
Sold in multiples of 5 for $121.95
$121.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Length 8'
- Overall Height (In.) 0.46
- Overall Width (In.) 0.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD3WH8-A
- Zoro # G0573265
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 8' |
Overall Height (In.) | 0.46 |
Overall Width (In.) | 0.77 |
Overall Height (mm) | 11.7 |
Overall Length (In.) | 96 |
Overall Length (mm) | 2.438 |
Overall Width (mm) | 19.6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- SIEMENS Coil Kit, 120VAC, NEMA Size 00-2.5 (75D73070F)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- Panduit Raceways