Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 8'L X 1.01"WX.60"H PAN-WAY LD5
Mfr # LD5EI8-A
Zoro # G0170652
Sold in multiples of 5 for $130.95
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- Material Rigid PVC
- Length 8'
- Overall Width (In.) 1.01
- Overall Height (In.) 0.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LD5EI8-A
- Zoro # G0170652
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 8' |
Overall Width (In.) | 1.01 |
Overall Height (In.) | 0.58 |
Overall Length (mm) | 2.438 |
Overall Height (mm) | 14.8 |
Overall Width (mm) | 25.8 |
Overall Length (In.) | 96 |
Depth | 8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510401)
- BELL OUTDOOR Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- CONNTEK Conntek 60837-00, 50-Amp Assembly RV Plug with NEMA 14-50P Male End (60837-00)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 78" Long - 0.75" W x 0.43" H (WC322)
- Panduit Raceways