Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 6'L X .77"WX.46"H PAN-WAY LD3
Mfr # LD3IW6-A
Zoro # G0185395
product price: $17.95
/ea
Sold in multiples of 5 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Rigid PVC
- Length 6'
- Overall Width (In.) 0.77
- Overall Height (In.) 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD3IW6-A
- Zoro # G0185395
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6' |
Overall Width (In.) | 0.77 |
Overall Height (In.) | 0.46 |
Overall Length (In.) | 72 |
Overall Length (mm) | 1.829 |
Overall Height (mm) | 11.7 |
Overall Width (mm) | 19.6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SCG8V02S)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- WIREMOLD WHT Coupling Cord Cover (C19)
- Panduit Raceways