Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 6'L X .77"W X.46"H PAN-WAY LD3
Mfr # LD3EI6-A
Zoro # G0164806
product price: $17.15
/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- Material Rigid PVC
- Length 6'
- Overall Width (In.) 0.77
- Overall Height (In.) 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD3EI6-A
- Zoro # G0164806
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6' |
Overall Width (In.) | 0.77 |
Overall Height (In.) | 0.46 |
Overall Height (mm) | 11.7 |
Overall Length (mm) | 1829 |
Overall Length (In.) | 72 |
Overall Width (mm) | 19.6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK (GAB1)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- SQUARE D Operating Handle (KCG2YZ)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) (LD3WH6-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- Panduit Raceways