Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 10'LX1.51"WX.94"H PAN-WAY LD10
Mfr # LD10WH10-A
Zoro # G0180906
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Length 10 ft
- Overall Height (In.) 0.94
- Overall Width (In.) 1.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD10WH10-A
- Zoro # G0180906
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Overall Height (In.) | 0.94 |
Overall Width (In.) | 1.51 |
Overall Length (mm) | 3.048 |
Overall Length (In.) | 120 |
Overall Height (mm) | 23.9 |
Overall Width (mm) | 38.4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- PANDUIT Surface Raceway, T-70 Power Rated Cover, Off White, 4.07" x 1.77" x 1' (6-Pack) (T70BIW6)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- Panduit Raceways