Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 10'LX1.01"WX.60"H PAN-WAY LD5
Mfr # LD5EI10-A
Zoro # G0176173
product price: $34.19
/ea
Sold in multiples of 3 for $102.57
$102.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- Material Rigid PVC
- Length 10'
- Overall Width (In.) 1.01
- Overall Height (In.) 0.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD5EI10-A
- Zoro # G0176173
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 10' |
Overall Width (In.) | 1.01 |
Overall Height (In.) | 0.58 |
Overall Length (mm) | 3048 |
Overall Length (In.) | 120 |
Overall Width (mm) | 25.8 |
Overall Height (mm) | 14.8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55293001)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- Panduit Raceways