Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 10'L X .77"W X.46"H PANWAY LD3
Mfr # LD3WH10-A
Zoro # G0166233
product price: $27.39
/ea
Sold in multiples of 5 for $136.95
$136.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Length 10 ft
- Width 0.77"
- Overall Height (In.) 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD3WH10-A
- Zoro # G0166233
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 0.77" |
Overall Height (In.) | 0.46 |
Overall Width (In.) | 0.77 |
Overall Width (mm) | 19.6 |
Overall Height (mm) | 11.7 |
Overall Length (mm) | 3048 |
Overall Length (In.) | 120 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall-Mount Solar Shield Hardware Kit, 0.00x0.00x0.00, White, Galvanize (SWHDK4)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack), No Mounting Holes (FS4X4WH6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- LEGRAND End Cap, Ivory, 40N2, Caps (40N2F20V)
- Panduit Electrical Raceways